Zoro Homepage
This item is Discontinued.
Zoro Select 12mm OD x 1m Seamless 316L Stainless Steel Tubing 316S-12X1.0

12mm OD x 1m Seamless 316L Stainless Steel Tubing (Discontinued)

  • Mfr # 316S-12X1.0
  • Zoro # G0297669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316S-12X1.0
Zoro #
G0297669
UPC #
-
Country of Origin
China

Dimensions

Wall Thickness
0.040 in
Tube Length
1m
Inside Dia.
10mm
Outside Dia.
12mm
Outside Dia. Tolerance
+/-0.08mm

Details

Tube Material
316L Stainless Steel
Type
Seamless
Item
Tubing
Max. Pressure
8874 psi
Standards
DIN2413
Material
316L Stainless Steel

Description

Tubing, Material 316L Stainless Steel, Standards DIN2413, Wall Thickness 0.040 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.