USS Washer, , Through Hardened Steel Zinc Yellow Finish, 1000 PK (Discontinued)
- Mfr # 353350-B1
- Zoro # G8341681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353350-B1
Zoro #
G8341681
UPC #
087302111429
Country of Origin
Multiple
Dimensions
Fits Bolt Sizes
5/8 in
Thickness
0.108 in to 0.160 in
Washer Outside Dia.
1 3/4 in
Inside Dia.
11/16"
Details
Item
USS Washer
Material
Through Hardened Steel
Finish
Zinc Yellow
System of Measurement
Inch
Rockwell Hardness
RC38 to RC45
Application
Load Distributing
Washer Material Grade
Through Hardened
Type
USS
For Use With
Grade 8 Fastener
Flat Washer Type
USS Type A Wide Flat Washer
Washer Basic Material
Steel
Washer Standards
ASME B18.22.1 and ASTM F436
Fastener Finish
Zinc Yellow
Description
USS Washer, Flat Washer Type USS Type A Wide Flat Washer, Material Through Hardened Steel, Finish Zinc Yellow, System of Measurement Inch, Rockwell Hardness RC38 to RC45, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.