This item is Discontinued.

Zoro Select Wood Screw, Plain Brass Flat Head 100 PK 1LA85

Wood Screw, Plain Brass Flat Head 100 PK (Discontinued)

  • Mfr # 1LA85
  • Zoro # G2209961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LA85
Zoro #
G2209961
UPC #
008236831962
Country of Origin
China

Dimensions

Drive Size
0.050 in
Length
1 in
Head Dia.
0.340 in
Size
#10
Head Height
0.116 in

Details

System of Measurement
Inch
Head Type
Flat
Material
Brass
Finish
Plain
Item
Wood Screw
Meets/Exceeds
ANSI/ASME B18.6.1
Head Angle (Deg.)
82
Drive Type
Slotted

Description

Wood Screw, Finish Plain, Material Brass, Head Height 0.116 in, System of Measurement Inch, Head Type Flat, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.