Valuemat

Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in


product price: $73.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Length 48 in
  • Material Polycarbonate
  • Width 60 in
  • Weight 6.5
See all product information

Product Information

  • Brand Valuemat
  • MFR # FR1215015ER
  • Zoro # G809015813
  • UPC #
    874951004123
  • Country of Origin United Kingdom
  • Category Chair Mats

Dimensions

Length 48 in
Width 60 in
Size 48 in x 60 in

Details

Color Clear
Thickness 0.06 in
Material Polycarbonate
Weight 6.5
For Use In For use on hard floors
Capacity 250 lb
Application Large, Medium or Small Computer Desk; Vinyl, Hardwood, Laminate, Wood, Stone, Tiles and Concrete Flooring

Description

Floortex Valuemat Plus Polycarbonate provides the ultimate in quality, clarity and durability. Provides ergonomic benefits for chair users by providing easy glide movement and reduced leg fatigue. No cracking, no curling, no dimpling, no yellowing, no smelling. Free of toxic chemicals and PVC. Polycarbonate mats can be used immediately, unlike PVC there is no need to wait for the product to lie flat.

Restrictions

  • WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.