This item is Discontinued.

This item is Discontinued.
1.5" CS V-Port Ball Valve, NPTF/Wafer, 110V Modulating Electric Actuator, 250psi closeoff (Discontinued)
Mfr #
V-1.5/1010/S-X
Zoro #
G504928302
Country of Origin United States
Category Electrically Actuated Ball Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- V-1.5/1010/S-X
- Zoro #
- G504928302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1-1/2 in
Details
- Voltage
- 110VAC
- Color
- Black
- Material
- Carbon Steel
Description
1.5" V-Port Ball Control Valve. Carbon Steel Body, Stainless Steel ball and shaft, TFM seat. NPT and wafer 150/300 body. 250psi maximum closeoff. Characterized V-port ball for flow control with Cv at full open of 73. Electric actuator. NEMA 4X housing rating. 110VAC power. 2-10VDC or 4-20mA input control signal. 4-20mA feedback signal. Manual override.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.