
2" Sewage Combination Air Release Valve, 2" Flanged inlet, 2" NPT outlet (Discontinued)
- Mfr # AV02-SCAV-F2
- Zoro # G204928190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV02-SCAV-F2
Zoro #
G204928190
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
2 in Flanged
Outlet Size
2 in NPTF
Size
2 in
Details
Body Material
Ductile Iron
Max. Pressure
250 psi
Color
Green
Description
Pipe size 2 in. Combination Air release and Vacuum valve for sewage. Releases large amounts of air during pipe filling, releases small amounts of air during normal operation, and allows large amount of air to enter pipe during system draining. 2 in flanged inlet, 2 in NPT outlet. Iron body, Stainless internals, epoxy coating. Rated shell pressure of 250 psi. Rated working pressure of 150 psi. Plugged NPT cleaning and accessory ports.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.