
3" Swing Check Valve, Flanged, with Outside Lever, Weight, & Spring (Discontinued)
- Mfr # CVI03F-DDSB-PS1/O
- Zoro # G904928186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVI03F-DDSB-PS1/O
Zoro #
G904928186
UPC #
-
Country of Origin
United States
Dimensions
Size
3 in
Details
Valve Design
Check Valve
Max. Pressure
150 psi
Color
Red
Material
Ductile Iron
Includes
Outside Lever, Spring, Weight
Description
Pipe size 3 in. Swing Check Valve, 90 degrees. Flanged to Class 125. Designed to AWWA C508 Standard. Outside lever, weight, and spring. Ductile iron body, non-replaceable bronze seats, stainless steel shaft, stainless steel hardware. O-ring type shaft seals. Rated 175psi working pressure. Installed length of 9.5. Listed to NSF 61 for potable water and NSF 372 low lead.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.