This item is Discontinued.

Valve Solutions Inc (Vsi) 3540inlbs Quarter Turn Electric Actuator, Open Close Service, ISO F07 & F10 Mount, 220VAC Voltage 1040-X-220VAC

This item is Discontinued.

Valve Solutions Inc (Vsi)

3540inlbs Quarter Turn Electric Actuator, Open Close Service, ISO F07 & F10 Mount, 220VAC Voltage (Discontinued)

Mfr # 1040-X-220VAC
Zoro # G004946486
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1040-X-220VAC
Zoro #
G004946486
UPC #
-
Country of Origin
United States

Details

Voltage
220VAC
Torque
3540inlbs

Description

Model 1040-X-220VAC quarter turn electric valve actuator. 220VAC power. Open and close service, NEMA 4X enclosure rating, 3-wire control. ISO F07 & F10 mounts. 3540inlbs (400Nm) torque. Duty cycle of 80%. Run time of 25 seconds. Motor power of 90W. Run current of 0.64A, max current of 1.78A. High vsiibility position indicator. Manual override provision. Two SPDT limit feedback switches. Aluminum body.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.