This item is Discontinued.

Valve Solutions Inc (Vsi) 4" Swing Check Valve, Flanged, with Outside Lever & Weight CVI04F-DD63N-B31/O

4" Swing Check Valve, Flanged, with Outside Lever & Weight (Discontinued)

  • Mfr # CVI04F-DD63N-B31/O
  • Zoro # G804928118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVI04F-DD63N-B31/O
Zoro #
G804928118
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in

Details

Valve Design
Check Valve
Color
Gray
Max. Pressure
250 psi
Includes
Outside Lever & Weight
Material
Ductile Iron

Description

Pipe size 4 in. Swing Check Valve, 90 degrees. Flanged to Class 125. Designed to AWWA C508 Standard. Outside lever, weight, and spring. Ductile iron body, stainless body seat, replaceable Buna-N rubber disc seat, stainless steel shaft, stainless steel hardware. V-packing type shaft seals. Arm is field swapable to opposite side. Rated 250psi working pressure. Installed length of 7.5. Listed to NSF 61 for potable water and NSF 372 low lead.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.