
8" Eccentric Plug Valve, Full Port, Flanged, Resilient Seated, with gear and handwheel (Discontinued)
- Mfr # PVII08F-DDN-SS1/WH
- Zoro # G904928025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PVII08F-DDN-SS1/WH
Zoro #
G904928025
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
8 in
Details
Valve Design
2-Way
Body Material
Ductile Iron
Max. Pressure
250 psi
Color
Black
Description
Pipe size 8 in. Eccentric full port plug valve. Flanged to Class 125. Designed to AWWA C517 Standard. Non-lubricated eccentric type plug valve for use with water or wastewater. Ductile iron body, Buna-N seat, SS304 bearings, SS304 hardware. Worm gearbox with handwheel operator. Rated 250psi forward seating pressure. Install length of 11.5 in. Overall height of 29 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.