Valvoline
1 qt Gear Oil Drip Can
- Zoro #: G0552334
- Mfr #: VV975
Tap to zoom
Hover or click to zoom
$13.45
- Item: Gear Oil
- Container Type: Drip Can
- Container Style: Drip Bottle
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.45
Valvoline #VV975 Specifications
- Zoro #: G0552334
- Mfr #: VV975
- Item: Gear Oil
- Container Type: Drip Can
- Container Style: Drip Bottle
- Flash Point: 230 Degrees C
- Timken OK Load: Not Specified
- Viscosity Index: 150
- Container Size: 1 qt
- SAE Grade: 75W-90
- Extreme Pressure Use: Yes
- Application: For Conventional and High Performance Applications
- ISO Viscosity Grade: Not Specified
- Specific Gravity: 0.845 at 60 Degrees F
- Pour Point: -42 Degrees C
- Item - Gear Oil: Gear Oil
- Four-Ball Wear: Not Specified
- Standards: API GL-5, GL-4 and MT-1; MIL-PRF-2105E; SAE J2360; Mack Go-J
- Base: Synthetic
- AGMA Standard: Not AGMA Rated
- Base Oil: Synthetic
- Lubricant NSF Rating: Not Rated
- Type: Gear Oil
- NSF Rating: Not Rated
- Country of Origin (subject to change): United States
Description
Gear Oil, ISO Viscosity Grade Not Specified, SAE Grade 75W-90, Base Oil Synthetic, Container Size 1 qt, NSF Rating Not Rated, Viscosity Index 178, Flash Point 230 Degrees C, Pour Point -42 Degrees C, Container Style Drip Bottle, Standards API GL-5 and MT-1; MIL-PRF-2105E, SAE J2360, Specific Gravity 0.845 at 60 Degrees F, AGMA Standard Not AGMA Rated, Item Gear Oil, Extreme Pressure Use Yes
Reviews of Valvoline #VV975
Explore more
- VALVOLINE 16 gal Gear Oil Keg VV836
- VALVOLINE 5 gal Gear Oil Pail VV70044
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Blue VV7013310
- VALVOLINE 5 gal Gear Oil Pail VV700475M
- VALVOLINE Valvoline 887344 1 gal 3 Val Synpower FS 75W140 Gear Oil V10-887344
- VALVOLINE 5 gal Gear Oil Pail VV829
- WD-40 SPECIALIST Extreme Pressure Grease, 14 Oz. 300400
- LPS Solvent and Degreaser Wipes Box Colorless 61410
- MOBIL 5 gal Gear Oil Pail Amber 121328
- VALVOLINE 1 qt Gear Oil Drip Can VV825
- STA LUBE 14 oz Extreme Pressure Grease Cartridge Red SL3190
- Valvoline Greases & Lubricants