Zoro Homepage

14.1 oz, Tube, Synthetic, Gray

  • Mfr # VV98510

  • Zoro # G1488313


product price: $12.15
/ea

Key Features

Application
Multi Purpose Auto Industrial
Base Formulation
Synthetic
Container Type
Tube
Net Weight
14.1 oz
Size
14.1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV98510
Zoro #
G1488313
UPC #
074130009851
Country of Origin
United States

Dimensions

Size
14.1 oz
Container Size
14.1 oz

Details

Application
Multi Purpose Auto Industrial
Base Formulation
Synthetic
Container Type
Tube
Net Weight
14.1 oz
Timken OK Load
60
Flash Point
Not Specified
Dropping Point
500 Degrees F
Primary Additive
Oxidation Inhibitors
Pour Point
-4 Degrees F
Thickener Type
Lithium
Color
Gray
Type
Extreme Pressure and High Temperature
Item
Grease
Standards
ASTM
Series
Full-Synthetic
Product Type
Grease
Features
Fortified with Extreme Pressure Additives, Moly-Fortified for Increased Film Strength
Viscosity @ 100 Deg F
12 cSt
For Use On
Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints
Additive Included
Oxidation Inhibitors
NLGI Viscosity Grade
2

Description

Grease, Product Type Grease, Series Full-Synthetic, Container Type Tube, Container Size 14.1 oz, For Use On Disc Brake Wheel Bearings, Steering Linkages and Chassis, Suspension Systems, Universal Joints, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 12 cSt, Standards ASTM, Color Gray, Additives Included Oxidation Inhibitors, Base Formulation Synthetic, Dropping Point 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.