Zoro Homepage

400 lb. Blue Lithium Complex Grease Drum

  • Mfr # VV70125

  • Zoro # G9878312


product price: $2,149.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Application
Agricultural, Fleet, Industrial Bearings U Joints Crushers, Mining, Vibratory Rollers
ISO Viscosity Grade
320
Container Type
Drum
Size
400 lb
Maximum Operating Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV70125
Zoro #
G9878312
UPC #
074130701250
Country of Origin
United States

Dimensions

Size
400 lb
Container Size
400 lb

Details

Application
Agricultural, Fleet, Industrial Bearings U Joints Crushers, Mining, Vibratory Rollers
ISO Viscosity Grade
320
Container Type
Drum
Maximum Operating Temperature
300 Degrees F
Timken OK Load
65
Flash Point
450 Degrees F
Dropping Point
530 Degrees F
Thickener Type
Lithium
Color
Blue
NLGI Grade
1
Item
Grease
Type
Lithium Complex Grease
Series
Cerulean
Standards
NLGI 1
Viscosity @ 100 Deg F
23 cSt
For Use On
Agriculture, Fleet, Industrial Bearings U-Joints Crushers, Mining, Vibratory Rollers
NLGI Viscosity Grade
1
Product Type
Grease

Description

Grease, Product Type Grease, Series Cerulean, Container Type Drum, Container Size 400 lb, For Use On Agriculture, Fleet, Industrial Bearings U-Joints Crushers, Mining, Vibratory Rollers, ISO Viscosity Grade 320, NLGI Viscosity Grade 1, Thickener Type Lithium, Viscosity @ 100 Deg F 23 cSt, Standards NLGI 1, Color Blue, Dropping Point 530 Degrees F, Flash Point 450 Degrees F, Timken OK Load 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.