Shop VALVOLINE

55 gal Gear Oil Drum Not Specified ISO Viscosity, 75W-90 SAE, Amber

  • Mfr # VV70026
  • Zoro # G6304133

product price: 
$
3,470.99
/ea
Additional $640.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

SAE Grade
75W-90
Container Size
55 gal
ISO Viscosity Grade
Not Specified
Base Oil
Synthetic
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VV70026
Zoro #
G6304133
UPC #
074130700260
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
SAE Grade
75W-90
ISO Viscosity Grade
Not Specified
Base Oil
Synthetic
Color
Amber
Flash Point
419 Degrees F
Application
Medium-Duty Trucks
Specific Gravity
1
Container Style
Drum
Standards
API GL-5
Viscosity Index
152
Min. Operating Temp.
-45 Degrees F
Lubricant Additives
No Additives
Extreme Pressure Use
Yes
Four-Ball Wear
0.34 mm
Max. Operating Temp.
204 Degrees F
Lubricant NSF Rating
Not Rated
Timken OK Load
50 lb
Pour Point
25 Degrees F
Item - Gear Oil
Gear Oil
AGMA Standard
5
NSF Rating
Not Rated
Container Type
Drum
Base Formulation
Synthetic
SAE Viscosity Grade
75W-90
Wire Color
Amber

Description

Gear Oil, Container Type Drum, Container Size 55 gal, Viscosity Index 152, Standards API GL-5, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Amber, Flash Point 419 Degrees F, Pour Point 25 Degrees F, Specific Gravity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.