Shop VALVOLINE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gear Oil, 55 gal Sz
- Mfr # VV70045
- Zoro # G511249070
product price:Â
$
2,774.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Size
55 gal
Series
Heavy Duty Gear Oil
Flash Point
392 Degrees F
Specific Gravity
0.91
Standards
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV70045
- Zoro #
- G511249070
- UPC #
- 074130700451
- Country of Origin
- United States
- Item
- Gear Oil
- Series
- Heavy Duty Gear Oil
- Flash Point
- 392 Degrees F
- Specific Gravity
- 0.91
- Standards
- SAE
- Container Type
- Drum
- Viscosity Index
- 146
- Pour Point
- 40 Degrees C
- SAE Viscosity Grade
- 80W-140
- Features
- Gear Wear and Bearing Protection for Longer Component Life
- Base Formulation
- Synthetic
- Manufacturer Specifications
- API GL-5, API MT-1, DANA SHAES 429 Rev A, Meritor O-95, SAE J2360
- Viscosity @ 40 Deg C
- 284 cSt
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- Gear Wear and Bearing Protection for Longer Component Life
Description
Gear Oil, Container Type Drum, Container Size 55 gal, Series Heavy Duty Gear Oil, Transmission Type Not Applicable, Viscosity Index 146, Standards SAE, Base Formulation Synthetic, SAE Viscosity Grade 80W-140, Manufacturer Specifications API GL-5, API MT-1, DANA SHAES 429 Rev A, Meritor O-95, SAE J2360, Features Gear Wear and Bearing Protection for Longer Component Life, Flash Point 392 Degrees F, Pour Point 40 Degrees C, Specific Gravity 0.91, Viscosity @ 40 Deg C 284 cSt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.