881158 5 qt. 5W-20 Daily Protection Conventional Motor Oil
- Mfr # V10-881158
- Zoro # G403939669
product price:Â
$
74.59
/ea
Key Features
SAE Grade - Engine and Motor Oils
5W-20
Container Size
5 qt
SAE Grade
5W-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V10-881158
- Zoro #
- G403939669
- UPC #
- 74130031944
- Country of Origin
- United States
Dimensions
- Container Size
- 5 qt
Details
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-20
- SAE Grade
- 5W-20
Description
Valvoline Daily Protection Motor Oil is specially formulated for the full life of the engine and comes in both multi-viscosity and mono-grade formulations. Multi-viscosity grades provide protection in all climates while mono-grade oils are formulated for warmer conditions. All Valvoline oils are formulated with advanced additives for year-round engine protection.
Features- Protects Against All Types Of Deposits At All Temperatures To Keep Engines Clean
- Contains Durable Anti-Wear Additives That Stay In The Oil Longer To Improve Protection
- Resists Oil Thickening By Providing Enhanced Oxidation Control
- Provides Thorough Anti-Wear Protection Exceeding Current U.S., Japanese And European Wear Tests For Gasoline Engines Where Each Grade Is Specified
- Viscosity Grade: SAE 5W-20
- Unit Size: 5 Quart
- Country of Origin: USA
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.