Engine Oil, 1 gal, Odorless, Bottle
Mfr # 899591
Zoro # G214868882
product price: $37.99
/eaSold in multiples of 3 for $113.97
Key Features
Color
Amber
Container Size
1 gal
Standards
Meets or exceeds all requirements of API SM and NMMA FC-W Catalyst Compatible FC-571210B
Pour Point
-33 Degrees F
Dexos Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
899591
Zoro #
G214868882
UPC #
074130069145
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Engine Oil
Color
Amber
Standards
Meets or exceeds all requirements of API SM and NMMA FC-W Catalyst Compatible FC-571210B
Pour Point
-33 Degrees F
Dexos Rating
Not Rated
Series
4-Stroke Marine
Flash Point
394 Degrees F
Features
Marine Formulation
Container Type
Bottle
Additive Included
Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors
Biodegradable
Not Biodegradable
Engine Cycle
4-Cycle
SAE Viscosity Grade
10W-30
Detergent
Detergent Oil
Compatible Engine Type
Diesel Engines, Gasoline Engines
Odor
Odorless
Compatible Vehicle Type
Watercraft
Base Formulation
Synthetic
Description
Engine Oil, Series 4-Stroke Marine, Container Size 1 gal, Compatible Vehicle Type Watercraft, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Standards API SM and NMMA FC-W Catalyst Compatible FC-571210B, Biodegradable Not Biodegradable, Additives Included Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Rust Inhibitors, Viscosity Index Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.