Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, Full Synthetic, 10W-30, 32 Oz.

  • Mfr # VV180

  • Zoro # G0958237


product price: $9.17
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
32 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV180
Zoro #
G0958237
UPC #
074130001800
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Timken OK Load
Not Specified
Viscosity @ 40C
70.5
ISO Viscosity Grade
Not Specified
Viscosity Index
152
Container Type
Bottle
Dropping Point
Not Specified
Series
High Mileage with Maxlife
SAE Grade
10W-30
Four-Ball Wear
Not Specified
Application
Cars and Light Trucks
Viscosity @ 100C
10.9
Base
Synthetic
Features
50% Better Wear Protection than Industry Standards with Enhanced Anti-Wear Additives, Extreme Temperature Protection Through Our High-Quality Base Oils and Superior Viscosity Modifiers, Increase Engine Longevity with Advanced Friction-Fighting Agents that Diminish Heat and Abrasion
Specific Gravity
0.86 at 60 Degrees F
For Use With
Gasoline Engines
Standards
API SP
Pour Point
-27.4 Degrees F
Flash Point
447.8 Degrees F
Base Oil
Full Synthetic
Maximum Operating Temperature
220 Degrees F
Detergent
Detergent Oil
Viscosity @ 40 Deg C
70.5 cSt
SAE Viscosity Grade
10W-30
Additive Included
Corrosion Inhibitors, Detergents
Minimum Operating Temperature
-30 Degrees F
Base Formulation
Synthetic
Biodegradable
Not Biodegradable
Viscosity @ 100 Deg C
10.9 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series High Mileage with Maxlife, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Standards API SP, Biodegradable Not Biodegradable, Additives Included Corrosion Inhibitors, Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.