GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82264
- Zoro # G425087812
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
SAE Viscosity Grade
Not Specified
Series
Bio-E.P.(TM)
Flash Point
280 Degrees C
Container Type
Pail
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82264
- Zoro #
- G425087812
- UPC #
- 096523822649
- Country of Origin
- United States
- SAE Viscosity Grade
- Not Specified
- Series
- Bio-E.P.(TM)
- Flash Point
- 280 Degrees C
- Container Type
- Pail
- Color
- Yellow
- Environmentally Acceptable Lubricant
- Yes
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- Timken OK Load
- 70 lb
- Viscosity Index
- 205
- Specific Gravity
- 0.91
- Maximum Operating Temperature
- 200 Degrees F
- Item
- Gear Oil
- Pour Point
- -22 Degrees C
- ISO Viscosity Grade
- 460
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- Four-Ball Wear
- 0.3 mm
Dimensions
- Container Size
- 5 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.