Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, High Temp, Multi-Veh, 35lb Pail

  • Mfr # VV612

  • Zoro # G708389749


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
35 lb
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
375 Degrees F
Timken OK Load
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VV612
Zoro #
G708389749
UPC #
074130006126
Country of Origin
United States

Dimensions

Size
35 lb
Container Size
35 lb

Details

Container Type
Pail
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
375 Degrees F
Timken OK Load
60
Flash Point
491 Degrees F
Pour Point
5 Degrees F
Thickener Type
Lithium
Color
Red
Series
Multi-Vehicle High Temperature
Specific Gravity
0.95
Item
High Temperature Grease
Viscosity @ 40 Deg C
150.5 cSt
Minimum Operating Temperature
0 Degrees F
Product Form
Gel
NLGI Viscosity Grade
2
Product Type
Grease
Boiling Point
640 Degrees F
Viscosity @ 100 Deg F
14.8 cSt
Viscosity @ 100 Deg C
14.8 cSt
Flammability
Flammable
For Use On
1051344, Chrysler MS-3701
Resistance Properties
Heat Resistant
Features
Pressure Protection, Protection in the Most Demanding Service for Disc Brake Wheel Bearings, Suspension Systems, Universal Joints, Steering Linkages and Chassis, Engineered for Maximum Performance
Physical Form
Gel

Description

High Temperature Grease, Product Type Grease, Series Multi-Vehicle High Temperature, Container Type Pail, Container Size 35 lb, For Use On 1051344, Chrysler MS-3701, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 14.8 cSt, Color Red, Product Form Gel, Boiling Point 640 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.