Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box

  • Mfr # 881047

  • Zoro # G6571621


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
5 gal
Container Type - Engine and Motor Oils
Box
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
881047
Zoro #
G6571621
UPC #
074130031029
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Box
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Temp. Range
-24 Degrees to 390 Degrees F
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
Viscosity Index
161
Viscosity @ 40C
64
Series
High Mileage with Maxlife
Flash Point
390 Degrees F
For Use With
Automotive Engines
Application
Cars and Light Trucks
Timken OK Load
Not Specified
Viscosity @ 100C
11
Container Type
Box
SAE Grade
5W-30
Standards
API, SAE
Base
Synthetic Blend
Pour Point
-47.2 Degrees F
Base Oil
Synthetic Blend
Viscosity @ 100 Deg C
11 cSt
Viscosity @ 40 Deg C
64 cSt
Compatible Engine Type
Gasoline Engines
Maximum Operating Temperature
390 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks
SAE Viscosity Grade
5W-30
Minimum Operating Temperature
-24 Degrees F
Base Formulation
Synthetic Blend

Description

Engine Oil, Series High Mileage with Maxlife, Container Size 5 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Flash Point 390 Degrees F, Maximum Operating Temperature 390 Degrees F, Minimum Operating Temperature -24 Degrees F, Pour Point -47.2 Degrees F, Viscosity @ 100 Deg C 11 cSt, Viscosity @ 40 Deg C 64 cSt, Viscosity Index 161

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.