Zoro Homepage

Motor Oil, 5W-30 SAE Grade, 1 Qt.

  • Mfr # 787301

  • Zoro # G3964530


product price: $12.29
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787301
Zoro #
G3964530
UPC #
074130173026
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Temp. Range
-30 Degrees to 220 Degrees F
Application
Cars and Light Trucks
Standards
API
Series
European Vehicle
Container Type
Bottle
SAE Grade
5W-30
Pour Point
-38.2 Degrees F
Viscosity @ 40C
70
Viscosity Index
158
Flash Point
440.6 Degrees F
For Use With
Gasoline Engines
Viscosity @ 100C
12.2
Dexos Rating
2
Specific Gravity
0.85 at 60 Degrees F
Features
Detergents
Base
Synthetic Oil
Base Oil
Full Synthetic
Additive Included
Detergents
Detergent
Detergent Oil
Base Formulation
Synthetic
Compatible Vehicle Type
Cars, Light Duty Trucks
Viscosity @ 100 Deg C
12.2 cSt
Maximum Operating Temperature
220 Degrees F
Viscosity @ 40 Deg C
70 cSt
Minimum Operating Temperature
-30 Degrees F
SAE Viscosity Grade
5W-30
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series European Vehicle, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating 2, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Flash Point 440.6 Degrees F, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -30 Degrees F, Pour Point -38.2 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.