Shop VALVOLINE
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multipurpose Grease, 400 lb, Drum, Black, Palladium Series
- Mfr # VV70109
- Zoro # G9816441
product price:Â
$
2,619.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Type
Drum
Container Capacity
400 lb
Color
Black
ISO Viscosity Grade
320
Primary Additives
Inhibitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV70109
- Zoro #
- G9816441
- UPC #
- 074130701090
- Country of Origin
- United States
Dimensions
- Container Size
- 400 lb
- Fits Chest Size
- Performance Additives for Lubricity, Anti-wear and Extreme Pressure Performance, Minimal Oil Separation and to Inhibit Oxidation, Rust and Corrosion, Good Pumpability in Extreme Temperatures, Heavy-Bodied
Details
- Item
- Multipurpose Grease
- Container Type
- Drum
- Container Capacity
- 400 lb
- Color
- Black
- ISO Viscosity Grade
- 320
- Primary Additives
- Inhibitors
- Flash Point
- 450 Degrees F
- Timken OK Load
- 60
- Application
- All Types of Bearing, High Loads, Pounding, Rough Chassis Usage, Shock Loading, Slide Applications
- Dropping Point
- 540 Degrees F
- Thickener Type
- Lithium
- Standards
- NLGI 2
- Series
- Palladium
- Resistance Properties
- Corrosion Resistant, Rust Resistant
- Features
- Performance Additives for Lubricity, Anti-wear and Extreme Pressure Performance, Minimal Oil Separation and to Inhibit Oxidation, Rust and Corrosion, Good Pumpability in Extreme Temperatures, Heavy-Bodied
- For Use On
- Bearings, High Loads, Shock Loading, Slide Applications
- Product Type
- Grease
- Additive Included
- Corrosion Inhibitors, Oxidation Inhibitors
- NLGI Viscosity Grade
- 2
- Viscosity @ 100 Deg F
- 23 cSt
- Thickener
- Lithium
- Wire Color
- Black
Description
Multipurpose Grease, Product Type Grease, Series Palladium, Container Type Drum, Container Size 400 lb, For Use On Bearings, High Loads, Shock Loading, Slide Applications, ISO Viscosity Grade 320, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 23 cSt, Standards NLGI 2, Color Black, Additives Included Corrosion Inhibitors, Oxidation Inhibitors, Dropping Point 540 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.