Shop TIMKEN
See all product information
Create Account
LUBRICANT GREASE
- Mfr # GR217D-2
- Zoro # G224356935
product price:Â
$
10,038.99
/ea
Free Shipping & Returns
Key Features
Color
Amber
Flash Point
255 Degrees C
Container Capacity
180 kg
Application
Agricultural, Automotive, Construction
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR217D-2
- Zoro #
- G224356935
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Amber
- Flash Point
- 255 Degrees C
- Item
- Grease
- Container Capacity
- 180 kg
- Application
- Agricultural, Automotive, Construction
- Container Type
- Drum
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.