Shop VALVOLINE
See all product information
Create Account
Oil 247201 5 qt. 5W30 Full Synthetic Motor Oil
- Mfr # 247201
- Zoro # G504162560
product price:Â
$
82.85
/ea
Key Features
SAE Grade - Engine and Motor Oils
5W-30
Container Size
5 qt
SAE Grade
5W-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247201
- Zoro #
- G504162560
- UPC #
- 74130032125
- Country of Origin
- United States
Dimensions
- Container Size
- 5 qt
Details
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-30
- SAE Grade
- 5W-30
Description
Features
- Delivers superior engine protection by fighting the 3 major causes of engine stress heat, deposits & wear
- Formulated with more durable anti-wear additives that stay in the oil longer
- When you want to keep your engine running its best
- Easy pour spout bottle
- Oil Composition: Synthetic
- Viscosity Grade: 5W30
- Capacity: 5 qt
- Country of Origin: USA
- Weight: 30.06 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.