Transmission Fluid, 1 qt Sz
- Mfr # 888705
- Zoro # G2540173
product price:Â
$
14.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
1 qt
Container Type
Bottle
Flash Point (F)
394 Degrees F
Viscosity Index
170
Viscosity (SUS @ 100 F)
60 SUS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 888705
- Zoro #
- G2540173
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 qt
- Size/Net Weight
- 1 qt
- Container Size
- 1 qt
Details
- Item
- Transmission Fluid
- Container Type
- Bottle
- Flash Point (F)
- 394 Degrees F
- Viscosity Index
- 170
- Viscosity (SUS @ 100 F)
- 60 SUS
- Pour Point (F)
- -50 Degrees F
- Standards
- API
- Appearance
- Red Liquid
- Flash Point
- 394 Degrees F
- Application
- Multiple Vehicles
- Series
- DCT Synthetic
- Pour Point
- -50 Degrees F
- Specific Gravity
- 0.85
- Type
- Dual Clutch Automatic
- For Use With
- Dual Clutch Automatic Transmissions
- Color
- Red
- Transmission Fluid Type
- ATF
- Transmission Type
- Automatic Transmissions
- Manufacturer Specifications
- API
- Viscosity @ 100 Deg F
- 60 SUS
- Wire Color
- Red
Description
Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series DCT Synthetic, Transmission Type Automatic Transmissions, Viscosity Index 170, Standards API, Color Red, Manufacturer Specifications API, Flash Point 394 Degrees F, Pour Point -50 Degrees F, Specific Gravity 0.85, Viscosity @ 100 Deg F 60 SUS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.