Transmission Fluid, 16 gal Sz, Brown

  • Mfr # VV70602
  • Zoro # G2555567
product price: 
$
1,059.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
16 gal
Container Type
Drum
Flash Point (F)
225 Degrees F
Viscosity Index
160
Viscosity (SUS @ 100 F)
18.2 SUS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VV70602
Zoro #
G2555567
UPC #
074130706026
Country of Origin
United States
Item
Transmission Fluid
Container Type
Drum
Flash Point (F)
225 Degrees F
Viscosity Index
160
Viscosity (SUS @ 100 F)
18.2 SUS
Application
Diesel
Pour Point (F)
-40 Degrees F
For Use With
Most Common Make Engines
Standards
EATON, MIL
Color
Brown
Appearance
Brown
Type
SAE 50 Synthetic
Series
HD
Flash Point
225 Degrees F
Pour Point
-39 Degrees C
Viscosity @ 100 Deg C
19 cSt
Viscosity @ 40 Deg C
135 cSt
Transmission Type
Manual Transmissions
Transmission Fluid Type
MTF
SAE Viscosity Grade
50
Features
Helps Provide Improved Cold Weather Performance, Long Seal Life Due to Better Seal Compatibility and Improved Deposit Control
Viscosity @ 100 Deg F
18.2 SUS
Manufacturer Specifications
API MT-1, Navistar MPAPS B-6816 Type I, Volvo 97305, Volvo I-Shift
Base Formulation
Synthetic
Wire Color
Brown

Dimensions

Size
16 gal
Container Size
16 gal
Fits Chest Size
Helps Provide Improved Cold Weather Performance, Long Seal Life Due to Better Seal Compatibility and Improved Deposit Control

Description

Transmission Fluid, Transmission Fluid Type MTF, Container Type Drum, Container Size 16 gal, Series HD, Transmission Type Manual Transmissions, Viscosity Index 160, Standards EATON, MIL, Base Formulation Synthetic, SAE Viscosity Grade 50, Color Brown, Manufacturer Specifications API MT-1, Navistar MPAPS B-6816 Type I, Volvo 97305, Volvo I-Shift, Features Helps Provide Improved Cold Weather Performance, Long Seal Life Due to Better Seal Compatibility and Improved Deposit Control

Ratings & reviews