Zoro Homepage

VAL EURO FULL SYN 0W-30 6/1 QT

  • Mfr # 893931

  • Zoro # G211320628


product price: $12.29
/ea
Sold in multiples of 6 for $73.74

Key Features

Container Size
1 qt
Viscosity @ 40 Deg C
45 cSt
Standards
ACEA, API SP
SAE Viscosity Grade
0W-30
Features
Anti-Wear Additives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893931
Zoro #
G211320628
UPC #
074130056169
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Motor Oil
Viscosity @ 40 Deg C
45 cSt
Standards
ACEA, API SP
SAE Viscosity Grade
0W-30
Features
Anti-Wear Additives
Dexos Rating
Not Rated
Container Type
Bottle
Viscosity Index
191
Pour Point
-39 Degrees C
Base Formulation
Synthetic
Detergent
Detergent Oil
Series
Light Duty Cars
Flash Point
394 Degrees F
Specific Gravity
0.84
Compatible Engine Type
Diesel Engines, Gasoline Engines
Biodegradable
Not Biodegradable
Compatible Vehicle Type
Passenger Cars

Description

Motor Oil, Series Light Duty Cars, Container Size 1 qt, Compatible Vehicle Type Passenger Cars, Base Formulation Synthetic, SAE Viscosity Grade 0W-30, Dexos Rating Not Rated, Standards ACEA, API SP, Biodegradable Not Biodegradable, Compatible Engine Type Diesel Engines, Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features Anti-Wear Additives, Flash Point 394 Degrees F, Pour Point -39 Degrees C, Specific Gravity 0.84, Viscosity @ 40 Deg C 45 cSt, Viscosity Index 191

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.