Zoro Homepage

Plier Set, 10 5/8 in L

  • Mfr # VMPVT-001-S2D

  • Zoro # G721670756


product price: $87.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMPVT-001-S2D
Zoro #
G721670756
UPC #
700621050834
Country of Origin
Japan

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 2, Plier Types Linesman's, Pliers Included 6.25 in Vampliers(R), 8 in Pro Vampliers(R), Jaw Opening Type Spring Return, Grip Style Standard Cushion, Additional Tool Functions Screw Extractor, Wire Cutter, Container Type None, Features Easily Removes Difficult Screws, Gripping Power With No Slippage, For Maximum Outside Diameter 5/8 in, For Use With Specialty Screws, Stripped/Damaged/Rusted Screws, Stubborn Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.