This item is Discontinued.

Van Beest Bow Shackle, Alloy Steel, 330693 lb. Load HDSUHM0150

Bow Shackle, Alloy Steel, 330693 lb. Load (Discontinued)

  • Mfr # HDSUHM0150
  • Zoro # G3350089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSUHM0150
Zoro #
G3350089
UPC #
190065037704
Country of Origin
Netherlands

Dimensions

Width Between Eyes
5 25/32 in
Pin Dia.
3 3/4 in
Body Size
3 3/4 in

Details

Item
Bow Shackle
Pin Style
Bolt, Nut, and Cotter
Working Load Limit
330,693 lb
Pin Material
Alloy Steel
Body Material
Alloy Steel
Finish
Galvanized
Standards
RR-C271F

Description

Bow Shackle, Working Load Limit 330,693 lb, Width Between Eyes 5 25/32 in, Body Material Alloy Steel, Pin Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.