This item is Discontinued.

Van Beest Bow Shackle, Alloy Steel, 385808 lb. Load HDSUHM0175

Bow Shackle, Alloy Steel, 385808 lb. Load (Discontinued)

  • Mfr # HDSUHM0175
  • Zoro # G2397127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSUHM0175
Zoro #
G2397127
UPC #
190065037742
Country of Origin
Netherlands

Dimensions

Pin Dia.
4 1/4 in
Body Size
4 in
Width Between Eyes
6 21/32 in

Details

Finish
Galvanized
Item
Bow Shackle
Standards
RR-C271F
Pin Material
Alloy Steel
Body Material
Alloy Steel
Pin Style
Bolt, Nut, and Cotter
Working Load Limit
385,808 lb

Description

Bow Shackle, Working Load Limit 385,808 lb, Width Between Eyes 6 21/32 in, Body Material Alloy Steel, Pin Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.