Turnbckl, 1/2in Dia, Jaw and Eye, Galv Stl (Discontinued)
- Mfr # SSGPGO1212
- Zoro # G2397361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSGPGO1212
Zoro #
G2397361
UPC #
190065086665
Country of Origin
China
Dimensions
Thread Dia. (In.)
1/2
Close Length (In.)
18-11/32
Details
Item
Turnbuckle
Material
Forged and Hot Dipped Galvanized Steel
Take Up (In.)
12
Working Load Limit (Lb.)
2000
Type
Jaw and Eye
Includes
Jam Nuts
Standards
RR-C-271F
Description
Turnbuckle, Material Forged and Hot Dipped Galvanized Steel, Standards RR-C-271F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.