Zoro Homepage

Museum Watercolor Pocket Box, 12 Pan Special Edition

  • Mfr # 20808635

  • Zoro # G716254688


product price: $61.79
/ea

Key Features

Color
Assorted
Includes
12 Pans, 1 Brush
Paint Type
Watercolor
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20808635
Zoro #
G716254688
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
12 Pans, 1 Brush
Paint Type
Watercolor
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

A compact watercolor set with twelve shades inspired by the color palette of Vincent van Gogh's Dynamic Self-Portrait with Grey Felt Hat in which he used complementary colors. This special edition of the Van Gogh pocket box is bright orange, like the small stripes of orange paint that can also be seen in the halo around the head in the self-portrait. This makes the water color pocket box a true collector's item. Contents: 106 Opaque White - 254 Permanent Lemon Yellow - 244 Indian Yellow - 224 Naples Yellow - 278 Pyrrole Orange - 331 Madder Lake Deep - 533 Indigo - 522 Turquoise Blue - 645 Hooker Green Deep - 227 Yellow Ochre - 411 Burnt Sienna - 708 Payne's Grey. This 12-half pan water color set is packed in a plastic pocket box which also includes a round synthetic hair brush size 6 and a mixing tray. Van Gogh water colors are a student and artist level range of paints featuring brilliant, transparent, and intense colors with high tinting strength. Most colors are rated with the highest degree of lightfastness +++ 100+ years under museum conditions with a few colors rated just one step below at ++ 25-100 years under museum conditions. Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix. Proudly produced in Holland with stringent quality control for a consistent experience with every purchase.


  • This special edition of the Van Gogh pocket box is bright orange, like the small stripes of orange paint that can also be seen in the halo around the head in the self-portrait.
  • A compact watercolor set with twelve shades inspired by the color palette of Vincent van Gogh's Dynamic Self-Portrait with Grey Felt Hat in which he used complementary colors
  • Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix.
  • This 12-half pan water color set is packed in a plastic pocket box which also includes a round synthetic hair brush (size 6) and a mixing tray.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.