
Watercolor Paper Pad, 140lbs, Black, Cold Press, 11'' x 15'', 12 Sheets, 2PK
Mfr # 94178007
Zoro # G621734497
product price: $50.59
/pk 2, $25.30/eaKey Features
Binding
Glue
Paper Color
Black
Includes
2 Watercolor Pads
Material
Watercolor Paper
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94178007
Zoro #
G621734497
UPC #
194629155118
Country of Origin
United States
Details
Binding
Glue
Paper Color
Black
Includes
2 Watercolor Pads
Material
Watercolor Paper
Color
Black
Paper Weight
140lb/300gsm
Description
Van Gogh Cold Press Watercolor Paper Black Pads and Blocks are artist-grade paper with a fine grain surface, 100% cellulose, 140 lb./300gsm, acid-free. They are especially suited for use with metallic and interference colors. Pads are glued on one side, blocks are glued on all four sides. Also suitable for use with tempera, gouache, acrylic, ink, charcoal and pencil. Sold as a pack of 2.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.