Watercolor Paper Pad, 140lbs, Black, Cold Press, 4'' x 6'', 15 Sheets, 3PK

  • Mfr # 94178011

  • Zoro # G221734897


product price: $37.89
/pk 3, $12.63/ea

Key Features

Includes
3 Watercolor Pads
Material
Watercolor Paper
Binding
Glue
Paper Color
Black
Paper Weight
140lb/300gsm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94178011
Zoro #
G221734897
UPC #
-
Country of Origin
United States

Details

Includes
3 Watercolor Pads
Material
Watercolor Paper
Binding
Glue
Paper Color
Black
Paper Weight
140lb/300gsm
Color
Black

Description

Van Gogh Cold Press Watercolor Paper Black Pads and Blocks are artist-grade paper with a fine grain surface, 100% cellulose, 140 lb./300gsm, acid-free. They are especially suited for use with metallic and interference colors. Pads are glued on one side, blocks are glued on all four sides. Also suitable for use with tempera, gouache, acrylic, ink, charcoal and pencil. Sold as a pack of 3.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.