Watercolor Tube Set, 5 x 10mL, Primary Mixing Selection

  • Mfr # 20820115

  • Zoro # G216254836


product price: $38.45
/ea

Key Features

Color
Assorted
Includes
5 Watercolor Tubes
Paint Type
Watercolor
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20820115
Zoro #
G216254836
UPC #
-
Country of Origin
Netherlands

Details

Item
Watercolor Paint
Color
Assorted
Includes
5 Watercolor Tubes
Paint Type
Watercolor
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Van Gogh water colors are rated as a student and artist level paint range. They feature brilliant, transparent, and intense colors with high tinting strength. Most colors are rated with the highest degree of lightfastness +++ 100+ years under museum conditions with a few colors rated just one step below at ++ 25-100 years under museum conditions. Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix. Proudly produced in Holland with stringent quality control for a consistent experience with every purchase. Contents: 5 x 10 ml tubes 106 Opaque White - 254 Permanent Lemon Yellow Primary - 366 Quinacridone Rose Primary - 570 Phthalo Blue Primary - 701 Ivory Black + color mixing brochure. Great for beginners, students in advanced studies and professional artists. Crafted in the Netherlands.


  • Van Gogh water colors are a student and artist level range of paints featuring brilliant, transparent, and intense colors with high tinting strength.
  • Most colors are rated with the highest degree of lightfastness +++ (100+ years under museum conditions) with a few colors rated just one step below at ++ (25-100 years under museum conditions).
  • Thanks to the purity and uniform viscosity, these water colors are easy to work with and easy to mix.
  • Proudly produced in Holland with stringent quality control for a consistent experience with every purchase.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.