Zoro Homepage

Faceplate, Number of Gangs: 1 Gold, White

  • Mfr # 120932X

  • Zoro # G704056126


product price: $36.69
/ea

Key Features

Number of Gangs
1
Color
White
Material
Gold
Special Features
4.75" Free Cable Pigtail Leads, Supports High Definition Resolutions 1080p, 1080i, and 720p, Ideal for Wall Mounted Flat Panel TVs and LCD/Plasma HDTVs
Includes
Color Matching Mounting Screws, Trim Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120932X
Zoro #
G704056126
UPC #
741835084802
Country of Origin
China

Details

Item
Faceplate
Number of Gangs
1
Color
White
Material
Gold
Special Features
4.75" Free Cable Pigtail Leads, Supports High Definition Resolutions 1080p, 1080i, and 720p, Ideal for Wall Mounted Flat Panel TVs and LCD/Plasma HDTVs
Includes
Color Matching Mounting Screws, Trim Plate
Mounting Type
Wall Mount
Package
Bulk
Number of HDMI Ports
2

Description

  • Color: White.
  • 4.75" Free Cable Pigtail Leads.
  • Supports High Definition Resolutions 1080p, 1080i, and 720p.
  • Ideal for Wall Mounted Flat Panel TVs and LCD/Plasma HDTVs.
  • Gang Type: 1-gang.
  • Mount Type: Wall Mount.
  • Package Contents: 2 Sockets Slim Line Audio/Video Faceplate , Color Matching Mounting Screws , Trim Plate.
  • Ports: 2 x 19-pin HDMI Digital Audio/Video.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.