VGuard Black Nitrile Exam Glove, PF, 3.5 Mil, Large, 100PK
- Mfr # A11A33
- Zoro # G423372996
product price:Â
$
64.35
/pk of 100, $0.64/ea
Key Features
Color
Black
Application
Janitorial, Healthcare, Foodservice, Manufacturing, Dental, Laboratory, Vet, Tattoo
Palm Thickness
3.5 mil
Size
Large
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11A33
- Zoro #
- G423372996
- UPC #
- 810052972244
- Country of Origin
- Multiple
Dimensions
- Palm Thickness
- 3.5 mil
- Size
- Large
Details
- Color
- Black
- Application
- Janitorial, Healthcare, Foodservice, Manufacturing, Dental, Laboratory, Vet, Tattoo
- Item
- Disposable Glove
- Material
- Nitrile
Description
Made from synthetic rubber, these gloves offer excellent puncture resistance, chemical resistance, and barrier protection against contaminants. Ideal for enviroements such as automative, tattoo parlors, food handling, janitorial, and industrial settings. Textrued surface for improved grip. Powder free. Ambidextrous. Not made with natural rubber latex.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.