Zoro Homepage

Foldable Seat with Backrest, Realtree Edge Camo

  • Mfr # 5915

  • Zoro # G812315801


product price: $35.89
/ea

Key Features

Overall Depth
14.17 in
Overall Width
16.34 in
Color
Black/Realtree Edge
Overall Length
21.17 in
Material
Steel with Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5915
Zoro #
G812315801
UPC #
26509076568
Country of Origin
Bangladesh

Dimensions

Overall Depth
14.17 in
Overall Width
16.34 in
Overall Length
21.17 in

Details

Color
Black/Realtree Edge
Material
Steel with Polyester
For Use With
Hunting Seating

Description

Make long hours in the ground blind easier and more comfortable with the Vanish Foldable Seat with Backrest. This easy-to-carry folding chair opens and folds up in seconds, making it a great choice to bring along on a hunt. Made of a durable and weatherproof polyester fabric seat on a strong, powder coated steel frame for added durability and longer life. Give your back and knees a rest and ditch the log, cooler, or bucket and go on your hunt with the Vanish Foldable Seat with Backrest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.