This item is Discontinued.

Vantec Thermal Technologies Vantec Thermal Technologies NST-200S3-BK Storage 2.5 in. SATA to USB 3.0 External Hard Drive Enclosure NST-200S3-BK

Vantec Thermal Technologies NST-200S3-BK Storage 2.5 in. SATA to USB 3.0 External Hard Drive Enclosure (Discontinued)

  • Mfr # NST-200S3-BK
  • Zoro # G204112780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NST-200S3-BK
Zoro #
G204112780
UPC #
844767012896
Country of Origin
China

Details

Item
Drive Enclosure
Material
Aluminum
Color
Black
Includes
User's Manual, USB 3.0 Cable, Installation Screws.
Number of Total Expansion Bays
1
Platform Supported
Mac, PC
Cooling Fan
No
Host Interface
USB 3.0

Description

Vantec introduces the NexStar CX 2.5" SuperSpeed USB 3.0 External Hard Drive Enclosure, ideal for anyone in need of storing and transferring large amounts of data. Support all the latest 2.5" hard drive -- 7mm, 9.5mm, 12.5mm, SSD; this enclosure does it all. Integrated with the latest USB 3.0 technology, performance is increased by 10 fold offering maximum speeds of up to 5 Gbps. In addition, the sleek aluminum casing not only protects the drive from overheating but also provides sound dampening qualities to minimize vibrations. The Vantec NexStar CX 2.5" SuperSpeed USB 3.0 External Hard Drive Enclosure is great for anyone who requires a high performance, lightweight, and durable external storage solution.
  • Supports ALL 2.5" SATA I/II HDD/SSD (Height supported 7mm, 9.5mm, 12.5mm).
  • Aluminum Casing Cools Down Your Hard Drive.
  • Transfer Rates Up to 480Mbps w/USB 2.0.
  • Maximum Transfer Rates Up to 5 Gbps w/USB 3.0.
  • Easily Add Storage to Any System with USB 2.0 or 3.0.
  • Hot-Swappable: Plug & Play Without Rebooting.
  • Attractive Blue LED Indicates Power & HDD Activity.
  • Device Support: SATA I/II (SSD, Hard Drive).
  • Device Size: 2.5" (7mm, 9.5mm, 12.5mm).
  • Internal Interface: SATA.
  • External Interface: USB 3.0.
  • HDD Capacity: Up to 1TB.
  • Material: Aluminum.
  • Dimension: 143 x 84 x 17 mm.
    System Requirements:
  • Microsoft Windows XP/Vista/7.
  • Mac OS X v10.4 and Up.
  • USB 1.1 or 2.0 or 3.0 Equipped System.
  • For USB 3.0 Speeds, System Must Support USB 3.0 Specifications (CD-Rom Drive May Be Needed For Drivers).
  • Package Contents: 2.5" NexStar CX SuperSpeed USB 3.0 Enclosure, User's Manual, USB 3.0 Cable (3ft), Installation Screws.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.