TOUCH-UP MARKER

  • Mfr # 396673
  • Zoro # G824878370
product price: 
$
8.15
/ea
Sold in multiples of 4 for $32.60

Key Features

Base Type
Solvent
Resin Type
Alcohol Based
Product Type
Wood Repair Marker
Compatible Surface Material
Wood
Wire Color
American Walnut, Gunstock, Light Walnut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
396673
Zoro #
G824878370
UPC #
020066048129
Country of Origin
United States

Details

Color
American Walnut, Gunstock, Light Walnut
Base Type
Solvent
Resin Type
Alcohol Based
Item
Wood Repair Marker
Product Type
Wood Repair Marker
Compatible Surface Material
Wood
Wire Color
American Walnut, Gunstock, Light Walnut

Description

TOUCH-UP MARKER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & reviews