Wood Filler
- Mfr # 215212
- Zoro # G724159050
product price:Â
$
9.25
/ea
Key Features
Container Type
Tube
Resistance Properties
Crack-Resistant, Nonshrinking
Base Material
Acrylic Latex
Container Size
3.5 oz
Vehicle Traffic Functional Cure
2 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215212
- Zoro #
- G724159050
- UPC #
- 020066133771
- Country of Origin
- United States
Dimensions
- Container Size
- 3.5 oz
Details
- Item
- Wood Filler
- Container Type
- Tube
- Resistance Properties
- Crack-Resistant, Nonshrinking
- Base Material
- Acrylic Latex
- Vehicle Traffic Functional Cure
- 2 hr
- Product Type
- Patching Compound
- Application
- Woodworking & Carpentry
- VOC Content+1
- 3 g/L
- Foot Traffic Functional Cure
- 1 hr
- Pavement Repair Specialty
- Surface Crack Repair
- Minimum Performance Temperature
- 50 Degrees F
- Flash Point
- Greater Than 200 Degrees F
- Maximum Performance Temperature
- 90 Degrees F
- Cure Type
- Ambient
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- For Mortar Type
- Repair Mortar
- For Surface Material
- Wood
- Product Form
- Paste
- Finishing Features
- Paintable, Sandable, Stainable
- Full Cure Time
- 2 hr
- Working Time
- 1 hr
- Coverage
- Varies with wood type and depth of scratch or repair.
- Color
- Red Mahogany
Description
Wood Filler, Base Material Acrylic Latex, Cure Type Ambient, Resistance Properties Crack-Resistant, Nonshrinking, Product Form Paste, Container Size 3.5 oz, Container Type Tube, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Red Mahogany, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 3 g/L, Flash Point Greater Than 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.