Shop VARATHANE
See all product information
Create Account
Wood Filler
- Mfr # 374192
- Zoro # G924159379
product price:Â
$
9.25
/ea
Key Features
Product Form
Paste
Container Type
Tube
Flash Point
Greater Than 200 Degrees F
Full Cure Time
2 hr
For Mortar Type
Repair Mortar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 374192
- Zoro #
- G924159379
- UPC #
- 020066202675
- Country of Origin
- United States
Dimensions
- Container Size
- 3.5 oz
Details
- Item
- Wood Filler
- Product Form
- Paste
- Container Type
- Tube
- Flash Point
- Greater Than 200 Degrees F
- Full Cure Time
- 2 hr
- For Mortar Type
- Repair Mortar
- Application
- Woodworking & Carpentry
- Foot Traffic Functional Cure
- 1 hr
- Product Type
- Patching Compound
- Minimum Performance Temperature
- 50 Degrees F
- Pavement Repair Specialty
- Surface Crack Repair
- Maximum Performance Temperature
- 90 Degrees F
- Working Time
- 1 hr
- Coverage
- Varies with wood type and depth of scratch or repair.
- Cure Type
- Ambient
- Color
- Gray
- Vehicle Traffic Functional Cure
- 2 hr
- VOC Content+1
- 3 g/L
- For Surface Material
- Wood
- Finishing Features
- Paintable, Sandable, Stainable
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- Base Material
- Acrylic Latex
- Resistance Properties
- Crack-Resistant, Nonshrinking
Description
Wood Filler, Base Material Acrylic Latex, Cure Type Ambient, Resistance Properties Crack-Resistant, Nonshrinking, Product Form Paste, Container Size 3.5 oz, Container Type Tube, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Gray, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 3 g/L, Flash Point Greater Than 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.