Wood Putty
- Mfr # 375532
- Zoro # G324159269
product price:Â
$
4.45
/ea
Key Features
Cure Type
Ambient
Full Cure Time
2 hr
Vehicle Traffic Functional Cure
2 hr
For Mortar Type
Repair Mortar
Resistance Properties
Nonshrinking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375532
- Zoro #
- G324159269
- UPC #
- 020066007218
- Country of Origin
- United States
Dimensions
- Container Size
- 3.75 oz
Details
- Item
- Wood Putty
- Cure Type
- Ambient
- Full Cure Time
- 2 hr
- Vehicle Traffic Functional Cure
- 2 hr
- For Mortar Type
- Repair Mortar
- Resistance Properties
- Nonshrinking
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- Working Time
- 1 hr
- Product Form
- Putty
- Foot Traffic Functional Cure
- 1 hr
- For Surface Material
- Wood
- Maximum Performance Temperature
- 90 Degrees F
- Color
- Cherry
- Product Type
- Patching Compound
- Coverage
- Varies with type and porosity of wood
- Container Type
- Jar
- VOC Content+1
- 0 g/L
- Base Material
- Acrylic
- Minimum Performance Temperature
- 50 Degrees F
- Application
- Woodworking & Carpentry
- Pavement Repair Specialty
- Surface Crack Repair
Description
Wood Putty, Base Material Acrylic, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Putty, Container Size 3.75 oz, Container Type Jar, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Cherry, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 0 g/L, Maximum Performance Temperature 90 Degrees F
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.