Wood Putty
- Mfr # 375539
- Zoro # G724159180
product price:Â
$
4.45
/ea
Key Features
Foot Traffic Functional Cure
1 hr
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
Cure Type
Ambient
Coverage
Varies with type and porosity of wood
Minimum Performance Temperature
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 375539
- Zoro #
- G724159180
- UPC #
- 020066007508
- Country of Origin
- United States
Dimensions
- Container Size
- 3.75 oz
Details
- Item
- Wood Putty
- Foot Traffic Functional Cure
- 1 hr
- Pavement Repair Horizontal Incline Self-Leveling
- Not Self-Leveling
- Cure Type
- Ambient
- Coverage
- Varies with type and porosity of wood
- Minimum Performance Temperature
- 50 Degrees F
- Vehicle Traffic Functional Cure
- 2 hr
- For Mortar Type
- Repair Mortar
- VOC Content+1
- 0 g/L
- Color
- Dark Walnut
- Product Type
- Patching Compound
- Full Cure Time
- 2 hr
- Application
- Woodworking & Carpentry
- For Surface Material
- Wood
- Resistance Properties
- Nonshrinking
- Base Material
- Acrylic
- Pavement Repair Specialty
- Surface Crack Repair
- Container Type
- Jar
- Maximum Performance Temperature
- 90 Degrees F
- Working Time
- 1 hr
- Product Form
- Putty
Description
Wood Putty, Base Material Acrylic, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Putty, Container Size 3.75 oz, Container Type Jar, Full Cure Time 2 hr, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness Not Applicable, Working Time 1 hr, Color Dark Walnut, REACH Compliant Not Applicable, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 0 g/L, Maximum Performance Temperature 90 Degrees F
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.