Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Insert, 4mm LH, .126 Min Bore

  • Mfr # 28120

  • Zoro # G7627938


product price: $32.19
/ea

Key Features

Weight (lbs)
40
Inside Corners
Rounded (tight radius)
Width (In)
33
Sink Installation
Dual Mount
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28120
Zoro #
G7627938
UPC #
-
Country of Origin
Israel

Dimensions

Width (In)
33
Minimum Cabinet Size
36
Sink Thickness
1/2 inch

Details

Weight (lbs)
40
Inside Corners
Rounded (tight radius)
Sink Installation
Dual Mount
Number of Bowls
2
Front to Back (In)
22

Description

Boring Insert,4mm LH,.126 Min Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.