Zoro Homepage

Boring Insert, 4mm RH, .106 Min Bore

  • Mfr # 28150

  • Zoro # G7628041


product price: $32.49
/ea

Key Features

Minimum Cabinet Size
33
Width (In)
30
Number of Bowls
1
Sink Installation
Farmhouse
Weight (lbs)
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28150
Zoro #
G7628041
UPC #
-
Country of Origin
Israel

Dimensions

Minimum Cabinet Size
33
Width (In)
30
Bowl Depth (In)
10

Details

Number of Bowls
1
Sink Installation
Farmhouse
Weight (lbs)
100
Front to Back (In)
20
Inside Corners
Rounded (tight radius)

Description

Boring Insert,4mm RH,.106 Min Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.