Zoro Homepage

Copy Insert, Long Nose, 6mm RH, .244 Bore

  • Mfr # 28105

  • Zoro # G7627956


product price: $43.65
/ea

Key Features

Weight (lbs)
14
Bowl Depth (In)
8
Front to Back (In)
18
Sink Installation
Undermount
Width (In)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28105
Zoro #
G7627956
UPC #
-
Country of Origin
Israel

Dimensions

Bowl Depth (In)
8
Width (In)
14
Minimum Cabinet Size
16
Sink Thickness
16 Gauge

Details

Weight (lbs)
14
Front to Back (In)
18
Sink Installation
Undermount
Inside Corners
Sharp (zero radius)
Number of Bowls
1

Description

Copy Insert,Long Nose,6mm RH,.244 Bore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.