Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Grooving Insert, Ext, .059 WOC, RH

  • Mfr # 28390

  • Zoro # G7628078


product price: $40.49
/ea

Key Features

Front to Back (In)
22
Inside Corners
Curved
Weight (lbs)
28
Width (In)
25
Sink Installation
Topmount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28390
Zoro #
G7628078
UPC #
-
Country of Origin
Israel

Dimensions

Width (In)
25
Sink Thickness
16 Gauge
Minimum Cabinet Size
27
Bowl Depth (In)
9

Details

Front to Back (In)
22
Inside Corners
Curved
Weight (lbs)
28
Sink Installation
Topmount
Number of Bowls
1

Description

Face Grooving Insert,Ext,.059 WOC,RH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.