Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M552BCR20L20RVBX GROOVE TURN INSERT - BORING

  • Mfr # 063-00125

  • Zoro # G121856347


product price: $37.69
/ea

Key Features

Min. Bore
5.2
Coolant Through
No
Cutting Direction
Right-Hand
No. of Cutting Edges
1
Corner Radius
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063-00125
Zoro #
G121856347
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.2 mm
Overall Length
1.81 in

Details

Min. Bore
5.2
Coolant Through
No
Cutting Direction
Right-Hand
No. of Cutting Edges
1
Shank Material
Carbide
Application
Boring
Application Type
Internal
Finish
VBX

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.